Skip Content
STACKING BIN DIVIDER,L 21,BLK,PK6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STACKING BIN DIVIDER,L 21,BLK,PK6

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM40287
  • Mfr. Model # 40287
  • UNSPSC # 24112406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.2 lbs

Technical Specs

  • Colour Black
  • For Use With 30287, 30288
  • Item Divider
  • Material Industrial Grade Polymers
  • Divider Direction Front to Back
  • Overall Height 8-13/16"
  • Thickness 1/2"
  • Overall Length 21"
  • Used With Bin or Container Style Stacking Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list