Skip Content
STACKING ADAPTOR,1/0AWG,1.13IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACKING ADAPTOR,1/0AWG,1.13IN

BURNDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22C225
  • Mfr. Model # 22C225
  • UNSPSC # 39121408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Stacking Adaptor
  • Max. Conductor Size 800 kcmil
  • Connector Type Stacking Adaptor
  • Length 1.13"
  • Material Tin-Plated Aluminum
  • Standards UL Listed, CSA Certified
  • Width 1.00"
  • Min. Conductor Size 1/0 AWG Stranded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list