STACKER SKID DC POWER MAX 60 IN HT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STACKER SKID DC POWER MAX 60 IN HT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPMSS60DC
  • Mfr. Model # PMSS60DC
  • UNSPSC # 24101606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 905.0 lbs

Technical Specs

  • Includes 12 V DC Battery
  • Load Capacity 4,000 lbs.
  • Item Basket and Skid Stacker
  • Overall Length 67"
  • Overall Height 88"
  • Overall Width 58"
  • Frame Material Steel
  • Fork Width 6"
  • Rear Wheel Dia. 8"
  • Fork Length 36"
  • Load Center 18"
  • Front Wheel Dia. 3"
  • Lifting Height Min. 3-1/2"
  • Caster Wheel Type Phenolic
  • Lifting Height Max. 60"
  • Front Caster Dia. 3"
  • Rear Caster Dia. 8"
  • Base Legs Outside Dim. 30"
  • Base Legs Inside Dim. 15"

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list