Skip Content
STACKER SKID AIR POWER MAX 60 IN HT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STACKER SKID AIR POWER MAX 60 IN HT

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPMSS60AIR
  • Mfr. Model # PMSS60AIR
  • UNSPSC # 24101606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 870.0 lbs

Technical Specs

  • Overall Height 88"
  • Item Basket and Skid Stacker
  • Overall Length 67"
  • Overall Width 58"
  • Frame Material Steel
  • Load Capacity 4,000 lbs.
  • Fork Length 36"
  • Load Center 18"
  • Front Wheel Dia. 3"
  • Fork Width 6"
  • Lifting Height Max. 60"
  • Rear Wheel Dia. 8"
  • Lifting Height Min. 3-1/2"
  • Caster Wheel Type Phenolic
  • Rear Caster Dia. 8"
  • Front Caster Dia. 3"
  • Base Legs Outside Dim. 30"
  • Base Legs Inside Dim. 15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list