Skip Content
STACKER PWR LIFT/DR ADJ FRK 3K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACKER PWR LIFT/DR ADJ FRK 3K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSNM3-43AA
  • Mfr. Model # SNM3-43AA
  • UNSPSC # 24101606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1236.0 lbs

Technical Specs

  • Includes Adjustable Forks, Adjustable Support Legs, (2) 12 V Battery, Integral Battery Charger, Battery Level Gauge
  • Load Capacity 3,000 lbs.
  • Item Narrow Mast Stacker with Powered Drive and Powered Lift
  • Overall Width 57"
  • Overall Length 67"
  • Overall Height 63-1/4"
  • Voltage 24 V
  • Frame Material Steel
  • Powered By (2) 12 V Batteries/78 - 85 Ah
  • Fork Length 42"
  • Front Wheel Dia. 4"
  • Load Center 13-1/2"
  • Fork Width 8-3/10" - 26-3/4"
  • Lifting Height Min. 1-1/2"
  • Rear Wheel Dia. 10"
  • Lifting Height Max. 45"
  • Rear Caster Dia. 6"
  • Caster Wheel Type Poly-on-Steel
  • Front Caster Dia. 4"
  • Base Legs Outside Dim. 48-1/8" - 58"
  • Base Legs Inside Dim. 40-1/8" - 50"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List