Skip Content
STACKER PWR LIFT/DR ADJ FRK 1.5K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACKER PWR LIFT/DR ADJ FRK 1.5K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSNM15-62AA
  • Mfr. Model # SNM15-62AA
  • UNSPSC # 24101606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1048.0 lbs

Technical Specs

  • Load Capacity 1,500 lbs.
  • Item Narrow Mast Stacker with Powered Drive and Powered Lift
  • Includes Adjustable Forks, Adjustable Support Legs (2) 12 V Battery, Integral Battery Charger, Battery Level Gauge
  • Overall Length 69"
  • Overall Height 78-1/2"
  • Overall Width 58-1/2"
  • Frame Material Steel
  • Fork Length 42"
  • Load Center 13-1/2"
  • Fork Width 8-3/10" - 26-3/4"
  • Rear Wheel Dia. 7"
  • Front Wheel Dia. 4"
  • Lifting Height Min. 1-1/2"
  • Lifting Height Max. 63-1/2"
  • Caster Wheel Type Poly-on-Steel
  • Base Legs Outside Dim. 48-1/8" - 58"
  • Rear Caster Dia. 5"
  • Base Legs Inside Dim. 40-1/8" - 50"
  • Front Caster Dia. 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list