Skip Content
STACKER PWR LIFT/DR 27IN FIX FRK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACKER PWR LIFT/DR 27IN FIX FRK

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSNM90FF27
  • Mfr. Model # SNM90FF27
  • UNSPSC # 24101606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1500.0 lbs

Technical Specs

  • Load Capacity 2,200 lbs.
  • Item Narrow Mast Stacker with Powered Drive and Powered Lift
  • Includes (2) 12 V Battery, Integral Battery Charger, Battery Level Gauge
  • Overall Height 64"
  • Overall Length 68-1/2"
  • Overall Width 32"
  • Fork Width 26-3/4"
  • Frame Material Steel
  • Fork Length 42"
  • Load Center 13-1/2"
  • Front Wheel Dia. 4"
  • Rear Wheel Dia. 10"
  • Caster Wheel Type Poly-on-Steel
  • Lifting Height Min. 3-3/8"
  • Rear Caster Dia. 6"
  • Lifting Height Max. 62"
  • Front Caster Dia. 4"
  • Base Legs Outside Dim. 26-3/4"
  • Base Legs Inside Dim. 18-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list