Skip Content
STACKER PWR LIFT/DR 27IN FIX FRK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACKER PWR LIFT/DR 27IN FIX FRK

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSNM62FF27
  • Mfr. Model # SNM62FF27
  • UNSPSC # 24101606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1098.0 lbs

Technical Specs

  • Includes (2) 12 V Battery, Integral Battery Charger, Battery Level Gauge
  • Item Narrow Mast Stacker with Powered Drive and Powered Lift
  • Load Capacity 2,200 lbs.
  • Overall Height 78-1/2"
  • Overall Length 68-1/2"
  • Voltage 24 V
  • Overall Width 32"
  • Powered By (2) 12 V Batteries/78 - 85 Ah
  • Frame Material Steel
  • Fork Length 42"
  • Fork Width 26-3/4"
  • Load Center 13-1/2"
  • Lifting Height Min. 3-3/8"
  • Rear Wheel Dia. 10"
  • Lifting Height Max. 62"
  • Front Wheel Dia. 4"
  • Caster Wheel Type Poly-on-Steel
  • Rear Caster Dia. 6"
  • Base Legs Inside Dim. 18-3/4"
  • Front Caster Dia. 4"
  • Base Legs Outside Dim. 26-3/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List