Skip Content
STACKER PWR LIFT ADJ FRK 63 IN 1.5K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACKER PWR LIFT ADJ FRK 63 IN 1.5K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSLNM15-63AA
  • Mfr. Model # SLNM15-63AA
  • UNSPSC # 24101606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 630.0 lbs

Technical Specs

  • Overall Height 78"
  • Load Capacity 1,500 lbs.
  • Item Narrow Mast Stacker with Powered Lift
  • Overall Length 29"
  • Includes (1) 12 V Battery, Integral Battery Charger, Battery Level Gauge
  • Overall Width 65-1/2"
  • Frame Material Steel
  • Fork Length 36"
  • Fork Width 8" - 27"
  • Load Center 11-1/2"
  • Front Wheel Dia. 4"
  • Rear Wheel Dia. 6"
  • Lifting Height Min. 2"
  • Lifting Height Max. 63"
  • Rear Caster Dia. 6"
  • Caster Wheel Type Poly-on-Steel
  • Front Caster Dia. 4"
  • Base Legs Outside Dim. 45-2/5" - 57-1/4"
  • Base Legs Inside Dim. 37-2/5" - 49-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list