Skip Content
STACKER PWR LIFT ADJ FORK 63 IN 1K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACKER PWR LIFT ADJ FORK 63 IN 1K

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSLNM63AA
  • Mfr. Model # SLNM63AA
  • UNSPSC # 24101606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 610.0 lbs

Technical Specs

  • Includes (1) 12 V Battery, Integral Battery Charger, Battery Level Gauge
  • Item Narrow Mast Stacker with Powered Lift
  • Load Capacity 1,000 lbs.
  • Overall Height 78"
  • Overall Length 29"
  • Overall Width 65-1/2"
  • Voltage 12 V
  • Powered By 12 V Battery/130 - 140 Ah
  • Frame Material Steel
  • Fork Width 8" - 27"
  • Fork Length 30"
  • Front Wheel Dia. 4"
  • Load Center 11-1/2"
  • Rear Wheel Dia. 6"
  • Lifting Height Min. 2"
  • Caster Wheel Type Poly-on-Steel
  • Lifting Height Max. 63"
  • Front Caster Dia. 4"
  • Base Legs Outside Dim. 45-2/5" - 57-1/4"
  • Rear Caster Dia. 6"
  • Base Legs Inside Dim. 37-2/5" - 49-1/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List