Skip Content
STACKER PWR LIFT ADJ FORK 118 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACKER PWR LIFT ADJ FORK 118 IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSLNM118AA
  • Mfr. Model # SLNM118AA
  • UNSPSC # 24101606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 730.0 lbs

Technical Specs

  • Load Capacity 0" to 63": 1,500 lbs., 63" to 118": 1,000 lbs.
  • Includes (1) 12 V Battery, Integral Battery Charger, Battery Level Gauge
  • Overall Height 78"
  • Overall Length 29"
  • Item Narrow Mast Stacker with Powered Lift
  • Overall Width 65-1/2"
  • Voltage 12 V
  • Powered By 12 V Battery/130 - 140 Ah
  • Frame Material Steel
  • Fork Length 36"
  • Fork Width 8" - 27"
  • Rear Wheel Dia. 6"
  • Load Center 11-1/2"
  • Front Wheel Dia. 4"
  • Lifting Height Min. 2"
  • Lifting Height Max. 118"
  • Caster Wheel Type Poly-on-Steel
  • Rear Caster Dia. 6"
  • Base Legs Outside Dim. 45-2/5" - 57-1/4"
  • Base Legs Inside Dim. 37-2/5" - 49-1/4"
  • Front Caster Dia. 4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List