!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOUBLE DRUM STACK MODULE, 2 DRUMS/CONTAINERS, ADD-ON RACK, 1,500 LB LOAD CAPACITY

DOUBLE DRUM STACK MODULE, 2 DRUMS/CONTAINERS, ADD-ON RACK, 1,500 LB LOAD CAPACITY

ENPAC

DOUBLE DRUM STACK MODULE, 2 DRUMS/CONTAINERS, ADD-ON RACK, 1,500 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE DRUM STACK MODULE, 2 DRUMS/CONTAINERS, ADD-ON RACK, 1,500 LB LOAD CAPACITY

DOUBLE DRUM STACK MODULE, 2 DRUMS/CONTAINERS, ADD-ON RACK, 1,500 LB LOAD CAPACITY

ENPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $743.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # EPC6002YE
  • Mfr. Model # 6002-YE
  • UNSPSC # 24101905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.0 lbs

Product Details

Dispensing systems, drum, Poly-Stacker(TM), 2,400 pounds load bearing capacity, 49 inch length, 41 inch width, 13 inch height, polyethylene, colour yellow.

Technical Specs

  • Item Double Drum Stack Module
  • Fluorinated No
  • For Use With Brand Enpac
  • Grate Material No Grate
  • Load Capacity, lb. 1,500 lb
  • Material Polyethylene
  • Number of Stackers 1
  • Recycled Content (%) No Recycled Content
  • Stacker Length 49 in
  • Supports EPA Compliance 40 CFR 264.175
  • Supports SPCC Compliance Yes
  • Built In Sump No
  • For Container Type 55 gal Drums
  • For Use With Standard Fork Yes
  • Indoor/Outdoor Use Indoor, Outdoor
  • Manufacturer Warranty 1 yr
  • Number of Drums/Containers 2
  • Product Type Add-On Rack
  • Stacker Height 12 3/4 in
  • Stacker Width 40 3/4 in
  • Supports NPDES Compliance Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list