Skip Content
STACKER FIXED POWERED LIFT 63IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACKER FIXED POWERED LIFT 63IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSL63FF
  • Mfr. Model # SL63FF
  • UNSPSC # 24101606
  • CATALOGUE PAGE # 1945
  • Shipping Weight 1061.0 lbs

Technical Specs

  • Includes 12 V Battery, Integral Battery Charger, Battery Level Gauge
  • Item Stacker with Powered Lift
  • Load Capacity 2,000 lbs.
  • Overall Height 82-11/16"
  • Overall Length 64-3/16"
  • Overall Width 29-1/8"
  • Frame Material Steel
  • Fork Length 42"
  • Load Center 13-1/2"
  • Fork Width 26-3/4"
  • Front Wheel Dia. 4"
  • Rear Wheel Dia. 7"
  • Lifting Height Min. 3-3/8"
  • Caster Wheel Type Polyurethane
  • Lifting Height Max. 63"
  • Rear Caster Dia. 7"
  • Front Caster Dia. 4"
  • Base Legs Outside Dim. 25-3/16"
  • Base Legs Inside Dim. 17-3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list