Skip Content
STACKER FIXED FORKS AND LEGS 62 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACKER FIXED FORKS AND LEGS 62 IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESS62FF
  • Mfr. Model # S62FF
  • UNSPSC # 24101606
  • CATALOGUE PAGE # 1945
  • Shipping Weight 1096.0 lbs

Technical Specs

  • Includes (2) 12 V Batteries, Integral Battery Charger, Battery Level Gauge, Emergency Reverse Function
  • Item Stacker with Powered Drive and Powered Lift
  • Load Capacity 2,000 lbs.
  • Overall Height 81-7/8"
  • Overall Length 67-5/16"
  • Overall Width 26-3/4"
  • Fork Length 42"
  • Frame Material Steel
  • Fork Width 26-3/4"
  • Load Center 13-1/2"
  • Front Wheel Dia. 4"
  • Rear Wheel Dia. 10"
  • Lifting Height Min. 3-3/8"
  • Lifting Height Max. 62"
  • Base Legs Outside Dim. 26-3/4"
  • Caster Wheel Type Poly-on-Steel
  • Rear Caster Dia. 4"
  • Front Caster Dia. 4"
  • Base Legs Inside Dim. 18-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list