Skip Content
STACKER FIXED-FORK ADJUST-LEGS 62IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACKER FIXED-FORK ADJUST-LEGS 62IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESS62FA
  • Mfr. Model # S62FA
  • UNSPSC # 24101606
  • CATALOGUE PAGE # 1945
  • Shipping Weight 1188.0 lbs

Technical Specs

  • Includes Adjustable Support Legs, (2) 12 V Batteries, Integral Battery Charger, Battery Level Gauge, Emergency Reverse Function
  • Item Stacker with Powered Drive and Powered Lift
  • Overall Height 82-11/16"
  • Load Capacity 2,000 lbs.
  • Overall Length 67-5/16"
  • Overall Width 50"
  • Frame Material Steel
  • Fork Length 42"
  • Fork Width 26-3/4"
  • Load Center 13-1/2"
  • Front Wheel Dia. 4"
  • Lifting Height Max. 62"
  • Lifting Height Min. 2-1/2"
  • Rear Wheel Dia. 10"
  • Caster Wheel Type Poly-on-Steel
  • Rear Caster Dia. 4"
  • Base Legs Inside Dim. 30-3/16" - 42"
  • Base Legs Outside Dim. 38-3/16" - 50"
  • Front Caster Dia. 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list