Skip Content
STACKER DBL MAST 125 IN ADJUSTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACKER DBL MAST 125 IN ADJUSTABLE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESS125AADM
  • Mfr. Model # S125AADM
  • UNSPSC # 24101606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1445.0 lbs

Technical Specs

  • Item Double Mast Stacker with Powered Drive and Powered Lift
  • Includes Adjustable Forks, Adjustable Support Legs, (2) 12 V Batteries, Integral Battery Charger, Battery Level Gauge, Emergency Reverse Function
  • Overall Height 78"
  • Load Capacity 0" to 62": 2,200 lbs., 62" to 125": 1,500 lbs.
  • Overall Length 69"
  • Frame Material Steel
  • Voltage 24 V
  • Overall Width 30"
  • Powered By (2) 12 V/75 - 85 Ah
  • Fork Length 42"
  • Front Wheel Dia. 4"
  • Load Center 13-1/2"
  • Fork Width 8-3/10" - 26-3/4"
  • Rear Wheel Dia. 10"
  • Lifting Height Min. 2-1/8"
  • Lifting Height Max. 125"
  • Caster Wheel Type Poly-on-Steel
  • Front Caster Dia. 4"
  • Base Legs Outside Dim. 40" - 50"
  • Rear Caster Dia. 6"
  • Base Legs Inside Dim. 32" - 42"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List