Skip Content
STACKER DBL MAST 118 IN FIXED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACKER DBL MAST 118 IN FIXED

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESS118FFDM
  • Mfr. Model # S118FFDM
  • UNSPSC # 24101606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1293.0 lbs

Technical Specs

  • Includes (2) 12 V Batteries, Integral Battery Charger, Battery Level Gauge, Emergency Reverse Function
  • Load Capacity 0" to 62": 2,200 lbs., 62" to 118": 1,500 lbs.
  • Overall Height 78"
  • Overall Length 67-1/2"
  • Item Double Mast Stacker with Powered Drive and Powered Lift
  • Fork Length 42"
  • Frame Material Steel
  • Overall Width 30"
  • Fork Width 26-3/4"
  • Load Center 13-1/2"
  • Lifting Height Min. 3-3/8"
  • Front Wheel Dia. 4"
  • Rear Wheel Dia. 10"
  • Lifting Height Max. 118"
  • Caster Wheel Type Poly-on-Steel
  • Rear Caster Dia. 6"
  • Front Caster Dia. 4"
  • Base Legs Outside Dim. 30"
  • Base Legs Inside Dim. 22"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list