Skip Content
STACKER DBL MAST 118 IN ADJUSTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACKER DBL MAST 118 IN ADJUSTABLE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESS118AADM
  • Mfr. Model # S118AADM
  • UNSPSC # 24101606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1435.0 lbs

Technical Specs

  • Includes Adjustable Forks, Adjustable Support Legs, (2) 12 V Batteries, Integral Battery Charger, Battery Level Gauge, Emergency Reverse Function
  • Overall Height 78"
  • Load Capacity 0" to 62": 2,200 lbs., 62" to 118": 1,500 lbs.
  • Item Double Mast Stacker with Powered Drive and Powered Lift
  • Overall Length 69"
  • Overall Width 50"
  • Frame Material Steel
  • Fork Width 8-3/10" - 26-3/4"
  • Load Center 13-1/2"
  • Fork Length 42"
  • Front Wheel Dia. 4"
  • Lifting Height Min. 2-1/8"
  • Rear Wheel Dia. 10"
  • Lifting Height Max. 118"
  • Caster Wheel Type Poly-on-Steel
  • Rear Caster Dia. 6"
  • Front Caster Dia. 4"
  • Base Legs Outside Dim. 40" - 50"
  • Base Legs Inside Dim. 32" - 42"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list