Skip Content
STACKER COUNTER BALANCED 80H 1K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STACKER COUNTER BALANCED 80H 1K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCBS641
  • Mfr. Model # CBS641
  • UNSPSC # 24101606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1202.0 lbs

Technical Specs

  • Includes 12 V DC Battery
  • Item Counter-Balanced Stacker
  • Overall Height 79-3/4
  • Overall Length 61-3/16"
  • Overall Width 27"
  • Load Capacity 1,000 lbs.
  • Fork Length 25-1/2"
  • Frame Material Steel
  • Fork Width 3"
  • Front Wheel Dia. 6"
  • Load Center 13"
  • Rear Wheel Dia. 6"
  • Lifting Height Max. 58"
  • Lifting Height Min. 2-1/2"
  • Front Caster Dia. 6"
  • Rear Caster Dia. 6"
  • Caster Wheel Type (2) Rigid, (2) Swivel w/ Brake, Phenolic
  • Base Legs Inside Dim. 18-15/16"
  • Base Legs Outside Dim. 27"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list