Skip Content
STACKER COUNTER BALANCE 36IN FORKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACKER COUNTER BALANCE 36IN FORKS

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESS2CB118
  • Mfr. Model # S2CB118
  • UNSPSC # 44101712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2747.0 lbs

Technical Specs

  • Includes Horn, Emergency Reverse Function, Dead-Man Brake, (4) 6 V Batteries, Integral Battery Charger, Battery Level Gauge
  • Item Counter-Balanced Powered Drive Lift
  • Load Capacity 0" to 62": 2,000 lbs., 62" to 118": 1,000 lbs.
  • Overall Length 101"
  • Overall Height 78-1/2"
  • Overall Width 34"
  • Frame Material Steel
  • Powered By (4) 6 V Batteries
  • Voltage 24 V
  • Fork Length 36-1/4"
  • Front Wheel Dia. 8"
  • Fork Width 8-3/8" - 23-1/4"
  • Load Center 11-1/2"
  • Lifting Height Min. 2"
  • Lifting Height Max. 118"
  • Caster Wheel Type Poly-on-Steel
  • Rear Caster Dia. 10"
  • Front Caster Dia. 8"
  • Rear Wheel Dia. 10"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List