Skip Content
STACKER ADJUSTABLE POWER LIFT 63IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACKER ADJUSTABLE POWER LIFT 63IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSL63AA
  • Mfr. Model # SL63AA
  • UNSPSC # 24101606
  • CATALOGUE PAGE # 1945
  • Shipping Weight 1072.0 lbs

Technical Specs

  • Includes Adjustable Forks, Adjustable Support Legs, 12 V Battery, Integral Battery Charger, Battery Level Gauge
  • Load Capacity 2,000 lbs.
  • Item Stacker with Powered Lift
  • Overall Height 82-11/16"
  • Overall Length 66-1/8"
  • Frame Material Steel
  • Overall Width 58"
  • Powered By 12 V Battery
  • Fork Width 8" - 26-3/4"
  • Front Wheel Dia. 4"
  • Voltage 12 V
  • Fork Length 42"
  • Load Center 13-1/2"
  • Rear Wheel Dia. 7"
  • Lifting Height Min. 2-1/8"
  • Lifting Height Max. 63"
  • Rear Caster Dia. 7"
  • Caster Wheel Type Polyurethane
  • Base Legs Outside Dim. 46" - 58"
  • Base Legs Inside Dim. 38" - 50"
  • Front Caster Dia. 4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List