Skip Content
STACKER ADJUST FORKS AND LEGS 62 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACKER ADJUST FORKS AND LEGS 62 IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESS62AA
  • Mfr. Model # S62AA
  • UNSPSC # 24101606
  • CATALOGUE PAGE # 1945
  • Shipping Weight 1354.0 lbs

Technical Specs

  • Includes Adjustable Forks, Adjustable Support Legs, (2) 12 V Batteries, Integral Battery Charger, Battery Level Gauge, Emergency Reverse Function
  • Overall Height 78"
  • Item Stacker with Powered Drive and Powered Lift
  • Load Capacity 2,000 lbs.
  • Overall Length 69"
  • Overall Width 50"
  • Frame Material Steel
  • Fork Length 42"
  • Fork Width 8" - 26-3/4"
  • Load Center 13-1/2"
  • Front Wheel Dia. 4"
  • Rear Wheel Dia. 10"
  • Caster Wheel Type Poly-on-Steel
  • Lifting Height Min. 2"
  • Lifting Height Max. 62"
  • Front Caster Dia. 4"
  • Base Legs Inside Dim. 30-3/16" - 42"
  • Base Legs Outside Dim. 38-3/16" - 50"
  • Rear Caster Dia. 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list