Skip Content
STACKABLE SHELF BIN,18X8-1/4X7,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STACKABLE SHELF BIN,18X8-1/4X7,BLUE

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24K181
  • Mfr. Model # 24K181
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Colour Blue
  • Item Shelf Bin
  • Material Polypropylene
  • Use Divider No. Mfr. No. DSS403
  • Inside Width 7-3/8"
  • Inside Height 6-1/2"
  • Outside Width 8-1/4"
  • No. of Divider Slots Short 3
  • Load Capacity 70 lb.
  • No. of Divider Slots Long 0
  • Outside Height 7"
  • Inside Length 17-1/2"
  • Outside Length 18"
  • Volume Capacity 0.60 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list