!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STACKABLE SHELF BIN,18X6X7,ORANGE

STACKABLE SHELF BIN,18X6X7,ORANGE

QUANTUM STORAGE SYSTEMS

STACKABLE SHELF BIN,18X6X7,ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STACKABLE SHELF BIN,18X6X7,ORANGE

STACKABLE SHELF BIN,18X6X7,ORANGE

QUANTUM STORAGE SYSTEMS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG24K244
  • Mfr. Model # 24K244
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Shelf Bin
  • Outside Width 6"
  • Inside Length 17-1/2"
  • Inside Height 6-1/2"
  • Load Capacity 65 lbs.
  • Colour Orange
  • No. of Divider Slots Long 0
  • ESD Conductive No
  • Outside Length 18"
  • Outside Height 7"
  • Inside Width 5-/38"
  • Volume Capacity 0.43 cu. ft.
  • Material Polypropylene
  • Use Divider No. Mfr. No. DSS401
  • No. of Divider Slots Short 3

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list