Skip Content
STACKABLE SHELF BIN,18X6X7,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STACKABLE SHELF BIN,18X6X7,BLUE

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24K180
  • Mfr. Model # 24K180
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Use Divider No. Mfr. No. DSS401
  • Material Polypropylene
  • Item Shelf Bin
  • Colour Blue
  • Outside Width 6"
  • Inside Width 5-/38"
  • Load Capacity 65 lbs.
  • Inside Height 6-1/2"
  • No. of Divider Slots Short 3
  • No. of Divider Slots Long 0
  • Outside Height 7"
  • Inside Length 17-1/2"
  • Outside Length 18"
  • Volume Capacity 0.43 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list