Skip Content
STACKABLE SHELF BIN,14X6X7,IVORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STACKABLE SHELF BIN,14X6X7,IVORY

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24K153
  • Mfr. Model # 24K153
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Colour Ivory
  • Material Polypropylene
  • Item Shelf Bin
  • Use Divider No. Mfr. No. DSS401
  • Load Capacity 55 lbs.
  • Inside Height 6-1/2"
  • Inside Width 5-3/8"
  • No. of Divider Slots Long 0
  • No. of Divider Slots Short 3
  • Outside Height 7"
  • Outside Width 6"
  • Inside Length 13-1/2"
  • Volume Capacity 0.34 cu. ft.
  • Outside Length 14"
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list