Skip Content
STACKABLE SHELF BIN,14X6X7,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STACKABLE SHELF BIN,14X6X7,GRAY

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24K198
  • Mfr. Model # 24K198
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Colour Gray
  • Material Polypropylene
  • Item Shelf Bin
  • Load Capacity 55 lbs.
  • Use Divider No. Mfr. No. DSS401
  • Inside Width 5-3/8"
  • Inside Height 6-1/2"
  • Outside Width 6"
  • Outside Height 7"
  • No. of Divider Slots Short 3
  • No. of Divider Slots Long 0
  • Inside Length 13-1/2"
  • Outside Length 14"
  • Volume Capacity 0.34 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list