Skip Content
STACKABLE SHELF BIN,14X11X7,IVORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACKABLE SHELF BIN,14X11X7,IVORY

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24K155
  • Mfr. Model # 24K155
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Ivory
  • Material Polypropylene
  • Load Capacity 65 lbs.
  • Item Shelf Bin
  • Inside Width 10-1/8"
  • Inside Height 6-1/2"
  • Use Divider No. Mfr. No. DSS405
  • No. of Divider Slots Short 3
  • Outside Width 11"
  • Outside Height 7"
  • No. of Divider Slots Long 0
  • Inside Length 13-1/2"
  • Volume Capacity 0.62 cu. ft.
  • Outside Length 14"
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list