STACKABLE SHELF BIN,12X8-1/4X7,IVOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STACKABLE SHELF BIN,12X8-1/4X7,IVOR

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24K151
  • Mfr. Model # 24K151
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Colour Ivory
  • Item Shelf Bin
  • Inside Width 7-3/8"
  • Use Divider No. Mfr. No. DSS403
  • Load Capacity 60 lb.
  • Outside Width 8-1/4"
  • Inside Height 6-1/2"
  • Material Polypropylene
  • No. of Divider Slots Short 3
  • No. of Divider Slots Long 0
  • Outside Height 7"
  • Inside Length 11-1/2"
  • Volume Capacity 0.40 cu. ft.
  • Outside Length 12"
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list