STACKABLE SHELF BIN,12X8-1/4X7,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STACKABLE SHELF BIN,12X8-1/4X7,BLUE

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24K175
  • Mfr. Model # 24K175
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Blue
  • Item Shelf Bin
  • Material Polypropylene
  • Load Capacity 60 lb.
  • Use Divider No. Mfr. No. DSS403
  • Inside Width 7-3/8"
  • Inside Height 6-1/2"
  • Outside Width 8-1/4"
  • No. of Divider Slots Short 3
  • Outside Height 7"
  • No. of Divider Slots Long 0
  • Inside Length 11-1/2"
  • Outside Length 12"
  • Volume Capacity 0.40 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list