Skip Content
STACKABLE SHELF BIN,12X11X7,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACKABLE SHELF BIN,12X11X7,BLUE

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24K176
  • Mfr. Model # 24K176
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Colour Blue
  • Material Polypropylene
  • Load Capacity 65 lbs.
  • Item Shelf Bin
  • Outside Width 11"
  • Use Divider No. Mfr. No. DSS405
  • Inside Height 6-1/2"
  • Inside Width 10-1/8"
  • No. of Divider Slots Short 3
  • No. of Divider Slots Long 0
  • Outside Height 7"
  • Inside Length 11-1/2"
  • Outside Length 12"
  • Volume Capacity 0.53 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list