Skip Content
STACKABLE ELBOW,90 DEG,1/2 IN,250 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACKABLE ELBOW,90 DEG,1/2 IN,250 P

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DAF9
  • Mfr. Model # 1DAF9
  • UNSPSC # 27121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Stackable Elbow
  • Colour White
  • Standards FDA Approved, NSF 14 and 61 Certified, CSA B137.5, ASTM F87 7, NSF UP, IAPMO IGC 188-2004c Certified
  • Compliance Certified for Use in Potable Water Applications in CA and VT
  • Basic Fitting Shape Elbow
  • Basic Fitting Material Plastic
  • Specific Fitting Shape 90 Degrees Elbow
  • Pipe Size - Pipe Fitting 1/2" x 1/2"
  • Fitting Connection Type Tube x Stem
  • Tube Fitting Material Polysulfone
  • Tube Size 1/2"
  • Temp. Range 180 Degrees F
  • Max. Pressure 250 PSI
  • Stem OD 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list