Skip Content
STACKABLE CABINET PUTY 35X11X22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACKABLE CABINET PUTY 35X11X22

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAD3511P
  • Mfr. Model # AD3511P
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • For Use With AkroDrawers(TM)
  • Finish Powder Coated
  • Item Cabinet
  • Number of Shelves 4
  • Overall Depth 11"
  • Cabinet Color Putty
  • Load Capacity 120 lbs. (Each), 200 lbs. (Stacked)
  • Overall Height 22"
  • Overall Width 35"
  • Cabinet Material Steel
  • Number of Drawers or Bins 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list