STACKABLE CABINET PUTTY 35X17X22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STACKABLE CABINET PUTTY 35X17X22

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAD3517P
  • Mfr. Model # AD3517P
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Technical Specs

  • Item Cabinet
  • Finish Powder Coated
  • Number of Shelves 1
  • For Use With AkroDrawers(TM)
  • Overall Depth 17"
  • Cabinet Color Putty
  • Load Capacity 120 lbs. (Each), 200 lbs. (Stacked)
  • Overall Height 22"
  • Overall Width 35"
  • Cabinet Material Steel
  • Number of Drawers or Bins 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list