Skip Content
STACKABLE CABINET CHAR 35X17X22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACKABLE CABINET CHAR 35X17X22

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMAD3517C
  • Mfr. Model # AD3517C
  • UNSPSC # 30161801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Technical Specs

  • Finish Powder Coated
  • For Use With AkroDrawers(TM)
  • Item Cabinet Frame
  • Number of Shelves 4
  • Overall Depth 17"
  • Cabinet Color Gray
  • Overall Height 22"
  • Load Capacity 120 lbs.
  • Overall Width 35"
  • Cabinet Material Steel
  • Number of Drawers or Bins 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list