Skip Content
STACKABLE BIN,20-1/2X8-1/4X7,IVORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACKABLE BIN,20-1/2X8-1/4X7,IVORY

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24K159
  • Mfr. Model # 24K159
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Colour Ivory
  • Material Polypropylene
  • Item Shelf Bin
  • Load Capacity 70 lb.
  • Use Divider No. Mfr. No. DSS403
  • Inside Width 7-3/8"
  • Inside Height 6-1/2"
  • Outside Width 8-1/4"
  • No. of Divider Slots Short 3
  • No. of Divider Slots Long 0
  • Outside Height 7"
  • Inside Length 20"
  • Outside Length 20-1/2"
  • Volume Capacity 0.68 cu. ft.
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list