Skip Content
STACKABLE BIN,20-1/2X8-1/4X7,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

STACKABLE BIN,20-1/2X8-1/4X7,GRAY

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24K205
  • Mfr. Model # 24K205
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Item Shelf Bin
  • Colour Gray
  • Material Polypropylene
  • Load Capacity 70 lb.
  • Use Divider No. Mfr. No. DSS403
  • Inside Height 6-1/2"
  • Inside Width 7-3/8"
  • Outside Width 8-1/4"
  • No. of Divider Slots Short 3
  • No. of Divider Slots Long 0
  • Outside Height 7"
  • Inside Length 20"
  • Outside Length 20-1/2"
  • ESD Conductive No
  • Volume Capacity 0.68 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list