Skip Content
STACKABLE BIN,20-1/2X8-1/4X7,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

STACKABLE BIN,20-1/2X8-1/4X7,BLACK

QUANTUM STORAGE SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24K226
  • Mfr. Model # 24K226
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Colour Black
  • Item Shelf Bin
  • Load Capacity 70 lb.
  • Material Polypropylene
  • Use Divider No. Mfr. No. DSS403
  • Inside Width 7-3/8"
  • Outside Width 8-1/4"
  • Inside Height 6-1/2"
  • No. of Divider Slots Short 3
  • Outside Height 7"
  • No. of Divider Slots Long 0
  • Inside Length 20"
  • Volume Capacity 0.68 cu. ft.
  • ESD Conductive No
  • Outside Length 20-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list