STACK LIGHT R/Y/G LED 30 000 HR. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

STACK LIGHT R/Y/G LED 30 000 HR.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22UU21
  • Mfr. Model # 22UU21
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour Red, Yellow, Green
  • Depth 1-1/2"
  • Height 7-5/8"
  • Item Stack Warning Light
  • Operating Temp. -15 Degrees C to 40 Degrees C
  • Width 3-1/2"
  • Flashes per Minute 80
  • Lamp Type LED
  • Housing Material ABS
  • Mounting Wall
  • Power Source 24 VAC/DC
  • Rating IP65
  • Light Output 7 cd
  • Lens Material Polycarbonate
  • Standards cUL
  • Lamp Life 30,000 hr.
  • Lens Design Tunnel Vault
  • Current Drawn 103 mA AC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list