STACK LIGHT R/Y/G INCDBLB 1000 HR. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

STACK LIGHT R/Y/G INCDBLB 1000 HR.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22UU12
  • Mfr. Model # 22UU12
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 1181
  • Shipping Weight 1.25 lbs

Technical Specs

  • Colour Red, Yellow, Green
  • Height 12-29/32"
  • Item Stack Warning Light
  • Housing Material ABS
  • Flashes per Minute 80
  • Operating Temp. -15 Degrees C to 40 Degrees C
  • Lamp Type Incandescent Bulb
  • Power Source 110 VAC
  • Mounting Surface or Wall
  • Rating IP54
  • Voltage 110
  • Standards cUL
  • Lens Material Polycarbonate
  • Diameter 2-3/16"
  • Lamp Life 1,000 hr.
  • Light Output 13 cd
  • Lens Design Cylinder
  • Current Drawn 0.27 to 0.3 A AC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list