Skip Content
STACK LIGHT R/Y/G INCDBLB 1000 HR. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

STACK LIGHT R/Y/G INCDBLB 1000 HR.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22UU05
  • Mfr. Model # 22UU05
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 1181
  • Shipping Weight 0.65 lbs

Technical Specs

  • Colour Red, Yellow, Green
  • Height 5"
  • Operating Temp. -15 Degrees C to 40 Degrees C
  • Item Stack Warning Light
  • Flashes per Minute 80
  • Housing Material ABS
  • Lamp Type Incandescent Bulb
  • Mounting Surface or Wall
  • Power Source 24 VAC/DC
  • Rating IP54
  • Lens Material Polycarbonate
  • Standards cUL
  • Voltage 24
  • Lens Design Cylinder
  • Light Output 16 cd
  • Diameter 1-3/4"
  • Lamp Life 1,000 hr.
  • Current Drawn 0.6 to 0.66 A AC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list