Skip Content
STACK LIGHT R/G INCDBLB 1000 HR. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACK LIGHT R/G INCDBLB 1000 HR.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE22UU03
  • Mfr. Model # 22UU03
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 1181
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 6-7/8"
  • Item Stack Warning Light
  • Colour Red, Green
  • Housing Material ABS
  • Flashes per Minute 80
  • Operating Temp. -15 Degrees C to 40 Degrees C
  • Power Source 24 VAC/DC
  • Mounting Surface or Wall
  • Lamp Type Incandescent Bulb
  • Lens Material Polycarbonate
  • Standards cUL
  • Light Output 9 cd
  • Rating IP54
  • Voltage 24
  • Diameter 1-3/4"
  • Lens Design Cylinder
  • Lamp Life 1,000 hr.
  • Current Drawn 0.4 to 0.44 A AC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list