Skip Content
STACK + HANG BIN,W8 1/4,D10 3/4,CLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACK + HANG BIN,W8 1/4,D10 3/4,CLR

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30239SCLAR
  • Mfr. Model # 30239SCLAR
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1989
  • Shipping Weight 1.08 lbs

Product Details

Clear heavy-duty, waterproof storage bin made of molded of high-density polypropylene, outside dimensions 10-3/4 inch length x 8-1/4 inch width x 7 inch height.

Technical Specs

  • Includes Molded Slots for ID Labels
  • Colour Clear
  • Item Clear
  • Load Capacity 50 lbs.
  • Material Industrial Grade Polymer
  • Use Lid Number Mfr. No. 402395KY87
  • Inside Length 10"
  • Use Divider No. Mfr. No. 402395KY87
  • Inside Width 6-9/16"
  • Inside Height 6-3/4"
  • Outside Width 8-1/4"
  • No. of Divider Slots Long 1
  • Use with Grainger Divider No. AKM40239
  • Outside Height 7"
  • Outside Length 10-3/4"
  • Volume Capacity 0.25 cu. ft.
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list