STACK + HANG BIN,W4 1/8,D7 3/8,CLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STACK + HANG BIN,W4 1/8,D7 3/8,CLR

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30220SCLAR
  • Mfr. Model # 30220SCLAR
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1989
  • Shipping Weight 0.22 lbs

Product Details

Clear heavy-duty, waterproof storage bin made of molded of high-density polypropylene, outside dimensions 7.375 inch length x 4.125 inch width x 3 inch height.

Technical Specs

  • Colour Clear
  • Includes Molded Slots for Id Labels
  • Material Recycled Industrial Grade Polymers
  • Item Recycled Hang and Stack Bin
  • Load Capacity 10 lbs.
  • Use Lid Number Mfr. No. 30221
  • Use Divider No. Mfr. No. 402205ky85
  • Inside Width 3-7/16"
  • Inside Length 6-3/4"
  • Inside Height 2-13/16"
  • No. of Divider Slots Long 1
  • Outside Width 4-1/8"
  • Outside Height 3"
  • Use with Grainger Divider No. 5ky85
  • Outside Length 7-3/8"
  • No. of Divider Slots Short 0
  • Use with Grainger Lid No. 46u433
  • Volume Capacity 10 lbs.
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list