STACK + HANG BIN,W4 1/8,D5 3/8,CLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STACK + HANG BIN,W4 1/8,D5 3/8,CLR

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30210SCLAR
  • Mfr. Model # 30210SCLAR
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1989
  • Shipping Weight 0.14 lbs

Product Details

Clear heavy-duty, waterproof storage bin made of molded of high-density polypropylene, outside dimensions 5-3/8 inch length x 4-1/8 inch width x 9 inch height.

Technical Specs

  • Colour Clear
  • Material Recycled Industrial Grade Polymers
  • Item Recycled Hang and Stack Bin
  • Includes Molded Slots for Id Labels
  • Load Capacity 10 lbs.
  • Use Divider No. Mfr. No. 402105ky84
  • Use Lid Number Mfr. No. 30212
  • Inside Length 4-3/4"
  • Inside Width 3-7/16"
  • Outside Width 4-1/8"
  • Inside Height 2-13/16"
  • Outside Length 5-3/8"
  • Outside Height 3"
  • No. of Divider Slots Long 1
  • Use with Grainger Divider No. 5ky85
  • No. of Divider Slots Short 0
  • Volume Capacity 10 lbs.
  • Use with Grainger Lid No. 46u433
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list