STACK + HANG BIN,W16 1/2,D14 3/4,CL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STACK + HANG BIN,W16 1/2,D14 3/4,CL

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30250SCLAR
  • Mfr. Model # 30250SCLAR
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1989
  • Shipping Weight 2.45 lbs

Product Details

Clear heavy-duty, waterproof storage bin made of molded of high-density polypropylene, outside dimensions 14.75 inch length x 16.5 inch width x 7 inch height.

Technical Specs

  • Colour Clear
  • Item Hang and Stack Bin
  • Includes Molded Slots for ID Labels
  • Use Divider No. Mfr Model No. 402455KY88: 40245CRY
  • Material Industrial Grade Polymer
  • Use Lid Number Mfr. No. 402455KY88
  • Load Capacity 75 lbs.
  • Inside Width 14-3/4"
  • Inside Length 14"
  • Inside Height 6-3/4"
  • No. of Divider Slots Long 3
  • Outside Width 16-1/2"
  • Use with Grainger Divider No. 5KY88: 36MX83
  • Outside Length 14-3/4"
  • Outside Height 7"
  • Volume Capacity 0.80 cu. ft.
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list