STACK + HANG BIN,W11 IN,D18 IN,CLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STACK + HANG BIN,W11 IN,D18 IN,CLR

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30260SCLAR
  • Mfr. Model # 30260SCLAR
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 1989
  • Shipping Weight 2.55 lbs

Product Details

Clear heavy-duty, waterproof storage bin made of molded of high-density polypropylene, outside dimensions 18 inch length x 11 inch width x 10 inch height.

Technical Specs

  • Includes Molded Slots for Id Labels
  • Colour Clear
  • Material Industrial Grade Polymer
  • Use Divider No. Mfr. No. 40260
  • Load Capacity 60 lbs.
  • Item Recycled Hang and Stack Bin
  • Use Lid Number Mfr. No. 40260
  • Inside Width 9-1/2"
  • Inside Length 17"
  • Inside Height 9-3/4"
  • Outside Width 11"
  • Outside Length 18"
  • Outside Height 10"
  • No. of Divider Slots Long 3
  • No. of Divider Slots Short 0
  • Volume Capacity 60 lbs.
  • Use with Grainger Divider No. 36mx85, 20xk06
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list