STACK + HANG BIN,W/DIVIDER,D 9 1/2, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

STACK + HANG BIN,W/DIVIDER,D 9 1/2,

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CLR3
  • Mfr. Model # 3CLR3
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour Light Blue
  • Item Stack and Hang Bin
  • Includes Molded-In Light Blue Divider
  • Inside Width 5"
  • Material Polypropylene
  • Load Capacity 40 lb.
  • Inside Height 5"
  • Outside Width 5-3/4"
  • Outside Height 5"
  • Outside Length 9-1/2"
  • Inside Length 8-3/8"
  • Volume Capacity 0.12 cu. ft.
  • ESD Conductive No
  • Hang and Stack Bin Item Hang and Stack Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list