Skip Content
STACK + HANG BIN,W/DIVIDER,D 12 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACK + HANG BIN,W/DIVIDER,D 12 3/4

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CLR8
  • Mfr. Model # 3CLR8
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Includes Molded-In Light Blue Divider
  • Colour Light Blue
  • Item Stack and Hang Bin
  • Material Polypropylene
  • Load Capacity 40 lb.
  • Inside Width 10-1/2"
  • Inside Height 6"
  • Outside Width 11-3/8"
  • Outside Length 12-7/8"
  • Outside Height 6"
  • Inside Length 11-3/4"
  • Volume Capacity 0.42 cu. ft.
  • Hang and Stack Bin Item Hang and Stack Bin
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list