Skip Content
STACK + HANG BIN,W 8,H 6,D 12 3/4,B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

STACK + HANG BIN,W 8,H 6,D 12 3/4,B

LEWISBINS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3CLR6
  • Mfr. Model # 3CLR6
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Colour Light Blue
  • Item Stack and Hang Bin
  • Material Polypropylene
  • Load Capacity 40 lb.
  • Inside Height 6"
  • Inside Width 7"
  • Outside Length 12-7/8"
  • Outside Width 8"
  • Outside Height 6"
  • Inside Length 11-3/4"
  • Volume Capacity 0.28 cu. ft.
  • ESD Conductive No
  • Hang and Stack Bin Item Hang and Stack Bin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list